Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Union, UNF, Hand Tap, 1-1/4X12H4NO3

  • Zoro #: G0068247
  • Mfr #: 15001.1/4X12H4NO3
$120.18
  • Item: Straight Flute Hand Tap
  • Tap Thread Type: UNF
  • Tap Style: Straight Flute (Hand)
See full product details
This item ships free.

Precision Twist Drill #15001.1/4X12H4NO3 Specifications

  • Zoro #: G0068247
  • Mfr #: 15001.1/4X12H4NO3
Item: Straight Flute Hand Tap Tap Thread Type: UNF
Tap Style: Straight Flute (Hand) Thread Direction: Right Hand
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Union,UNF,Hand Tap,1-1/4X12H4NO3, Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15001.1/4X12H4NO3