Precision Twist Drill
Straight Flute Hand Tap, 4 Flutes, UNF
Mfr # 15001/2X20H3NO3
Zoro # G0068770
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Explore More Products
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC 15003/8X16H3NO3
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M8 x 1.25 mm 1700M8X1.25NO2
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC 15285-40H23FLNO2
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M6 x 1.00 mm 1700M6X1.0NO2
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M12 x 1.75 mm 1700M12X1.75NO1
- PRECISION TWIST DRILL Hand Tap, M3 x 0.5mm 1700M3X.5NO1
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC 15083/8X16NO2
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC 15955/16X18NO2
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNF 152810-32H34FLNO1
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 11.0X1.50Mm Overall Length 49Mm 92007
- EAZYPOWER 1-1/8-12 Nf Plug Tap 82544
- Precision Twist Drill Straight Flute Taps