Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#12 HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0093602
  • Mfr #: 332HDN12
$1.52 /ea

Order in multiples of 12

  • Drill Bit Dimension Type: Wire
  • Drill Bit Material: High Speed Steel
  • Drill Bit Size: #18
See full product details
Orders over $75 ship free.

Precisionlight #332HDN12 Specifications

  • Zoro #: G0093602
  • Mfr #: 332HDN12
Drill Bit Dimension Type: Wire Drill Bit Material: High Speed Steel
Drill Bit Size: #18 Shank Dia.: 0.1890"
Drill Bit Point Angle: 135 Degrees Point Type: Self Centering Split Point
Drill Bit Grouping: Drill Bit Item: HSS Jobber Drill,Split Point,N12
Drill Bit Finish: Steam and Bronze Oxide Material: High Speed Steel
Coolant Through: No Cutting Direction: Right Hand
Measurement System: Wire Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Jobber Drill,Split Point,N12, Drill Bit Size #18, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precisionlight #332HDN12