Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25/64" HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0093228
  • Mfr #: 332HD25/64
$6.00 /ea

Order in multiples of 6

  • Drill Bit Size: #2
  • Cutting Direction: Right Hand
  • Drill Bit Point Angle: 135 Degrees
See full product details
Orders over $75 ship free.

Precisionlight #332HD25/64 Specifications

  • Zoro #: G0093228
  • Mfr #: 332HD25/64
Drill Bit Size: #2 Cutting Direction: Right Hand
Drill Bit Point Angle: 135 Degrees Item: HSS Jobber Drill,Split Point,25/64"
Drill Bit Grouping: Drill Bit Shank Dia.: 25/64"
Point Type: Self Centering Split Point Drill Bit Finish: Steam and Bronze Oxide
Coolant Through: No Drill Bit Dimension Type: Fractional Inch
Drill Bit Material: High Speed Steel Material: High Speed Steel
Measurement System: Wire Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Jobber Drill,Split Point,25/64 In., Drill Bit Size #2, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precisionlight #332HD25/64