Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

29/64" HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0093237
  • Mfr #: 332HD29/64
$8.35 25% off
$6.26 /ea

Order in multiples of 6

  • Item: HSS Jobber Drill,Split Point,29/64"
  • Material: High Speed Steel
  • Drill Bit Dimension Type: Fractional Inch
See full product details
Out of Stock

Precisionlight #332HD29/64 Specifications

  • Zoro #: G0093237
  • Mfr #: 332HD29/64
Item: HSS Jobber Drill,Split Point,29/64" Material: High Speed Steel
Drill Bit Dimension Type: Fractional Inch Shank Dia.: 29/64"
Drill Bit Finish: Steam and Bronze Oxide Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 135 Degrees Point Type: Self Centering Split Point
Cutting Direction: Right Hand Coolant Through: No
Drill Bit Size: #30 Drill Bit Material: High Speed Steel
Shop By: New Low Price Measurement System: Wire
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Jobber Drill,Split Point,29/64 In., Drill Bit Size #30, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precisionlight #332HD29/64