Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#3 HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0093900
  • Mfr #: 332HDN3
$2.40 /ea

Order in multiples of 12

  • Point Type: Self Centering Split Point
  • Item: HSS Jobber Drill,Split Point,N3
  • Drill Bit Finish: Steam and Bronze Oxide
See full product details
Orders over $75 ship free.

Precisionlight #332HDN3 Specifications

  • Zoro #: G0093900
  • Mfr #: 332HDN3
Point Type: Self Centering Split Point Item: HSS Jobber Drill,Split Point,N3
Drill Bit Finish: Steam and Bronze Oxide Drill Bit Size: #32
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Drill Bit Point Angle: 135 Degrees Drill Bit Grouping: Drill Bit
Shank Dia.: 0.2130" Material: High Speed Steel
Coolant Through: No Drill Bit Dimension Type: Wire
Measurement System: Wire Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Jobber Drill,Split Point,N3, Drill Bit Size #32, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precisionlight #332HDN3