Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/32" HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0094503
  • Mfr #: 333HD3/32
$2.32 /ea

Order in multiples of 12

  • Item: HSS Jobber Drill,Split Point,3/32"
  • Drill Bit Finish: TiN
  • Material: High Speed Steel
See full product details
Orders over $75 ship free.

Precisionlight #333HD3/32 Specifications

  • Zoro #: G0094503
  • Mfr #: 333HD3/32
Item: HSS Jobber Drill,Split Point,3/32" Drill Bit Finish: TiN
Material: High Speed Steel Drill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 135 Degrees Drill Bit Material: High Speed Steel
Point Type: Split point Drill Bit Grouping: Drill Bit
Shank Dia.: 3/32" Cutting Direction: Right Hand
Coolant Through: No Drill Bit Size: 3/32"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Jobber Drill,Split Point,3/32 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precisionlight #333HD3/32