Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#9 HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0094171
  • Mfr #: 332HDN9
$2.25 /ea

Order in multiples of 12

  • Item: HSS Jobber Drill,Split Point,N9
  • Drill Bit Material: High Speed Steel
  • Material: High Speed Steel
See full product details
Orders over $75 ship free.

Precisionlight #332HDN9 Specifications

  • Zoro #: G0094171
  • Mfr #: 332HDN9
Item: HSS Jobber Drill,Split Point,N9 Drill Bit Material: High Speed Steel
Material: High Speed Steel Drill Bit Finish: Steam and Bronze Oxide
Coolant Through: No Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill Bit Drill Bit Size: #16
Cutting Direction: Right Hand Drill Bit Point Angle: 135 Degrees
Shank Dia.: 0.1960" Point Type: Self Centering Split Point
Measurement System: Wire Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Jobber Drill,Split Point,N9, Drill Bit Size #16, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precisionlight #332HDN9