Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0094232
  • Mfr #: 332HDX
$7.91 11% off
$7.00 /ea

Order in multiples of 6

  • Drill Bit Point Angle: 135 Degrees
  • Point Type: Self Centering Split Point
  • Drill Bit Finish: Steam and Bronze Oxide
See full product details
Orders over $75 ship free.

Precisionlight #332HDX Specifications

  • Zoro #: G0094232
  • Mfr #: 332HDX
Drill Bit Point Angle: 135 Degrees Point Type: Self Centering Split Point
Drill Bit Finish: Steam and Bronze Oxide Drill Bit Grouping: Drill Bit
Shank Dia.: 0.3970" Drill Bit Material: High Speed Steel
Drill Bit Dimension Type: Letter Cutting Direction: Right Hand
Coolant Through: No Item: HSS Jobber Drill,Split Point,X
Material: High Speed Steel Drill Bit Size: #22
Shop By: New Low Price Measurement System: Wire
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Jobber Drill,Split Point,X, Drill Bit Size #22, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precisionlight #332HDX