Shop Alternate Products
This Product is Discontinued
Precisionlight
11/64" HSS 135 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 332HD11/64
Zoro # G0093158
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/64"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel