Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

15/64" HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0093322
  • Mfr #: 332HD15/64

$2.43 /ea

Order in multiples of 12

Details
  • Drill Bit Material: High Speed Steel
  • Shank Dia.: 15/64"
  • Cutting Direction: Right Hand
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precisionlight #332HD15/64 Specifications

  • Zoro #: G0093322
  • Mfr #: 332HD15/64
Drill Bit Material: High Speed Steel Shank Dia.: 15/64"
Cutting Direction: Right Hand Drill Bit Size: 15/64"
Coolant Through: No Material: High Speed Steel
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 135 Degrees Item: HSS Jobber Drill,Split Point,15/64"
Point Type: Self Centering Split Point Drill Bit Finish: Steam and Bronze Oxide
Country of Origin (subject to change): United States

Description

The Precision Light is a drill of the Precision Twist drill brand family. This drill is for multiple materials with better results and outperforms ordinary Jobber drills by penetrating faster and lasting longer. The self centering 135 degree split point geometry requires less effort when hand drilling. Drills on curved surfaces, is ideal for most ferrous applications and excellent for portable drilling. The functional black & gold surface treatment holds cutting lubricants and reduces friction for smoother drilling & longer life. The Precision Light brand is specifically designed for the maintenance, repair and operational (MRO) professional.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precisionlight #332HD15/64