Shop Alternate Products
This Product is Discontinued
Precisionlight
31/64" HSS 135 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 332HD31/64
Zoro # G0093401
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #24
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel