Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/32" HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0094689
  • Mfr #: 333HD5/32

$2.56 /ea

Order in multiples of 12

  • Drill Bit Finish: TiN
  • Material: High Speed Steel
  • Drill Bit Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precisionlight #333HD5/32 Specifications

  • Zoro #: G0094689
  • Mfr #: 333HD5/32
Drill Bit Finish: TiN Material: High Speed Steel
Drill Bit Material: High Speed Steel Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 5/32" Drill Bit Point Angle: 135 Degrees
Item: HSS Jobber Drill,Split Point,5/32" Shank Dia.: 5/32"
Cutting Direction: Right Hand Coolant Through: No
Point Type: Split point Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Precision Light is a drill of the Precision Twist drill brand family. This drill is suitable for multiple materials with best results. The self centering 135 degree split point geometry requires less effort, drills on curved surfaces, is ideal for most ferrous applications and excellent for portable drilling. Provided with a tin coating which has a surface hardness in excess of 80 RC & protects the cutting edge from abrasion & prolongs the sharpness & durability of the tool. Allows it to be run at substantially higher speeds & feeds without the usual problems of chipping & breakage. The high lubricity of the tin coating reduces heat buildup & chip welding, creating a superior work finish. The Precision Light drills are specially designed for the maintenance, repair and operational (MRO) professional.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precisionlight #333HD5/32