Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#15 HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0093760
  • Mfr #: 332HDN15

$2.10 /ea

Order in multiples of 12

  • Drill Bit Size: #15
  • Drill Bit Dimension Type: Wire
  • Item: HSS Jobber Drill,Split Point,N15
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precisionlight #332HDN15 Specifications

  • Zoro #: G0093760
  • Mfr #: 332HDN15
Drill Bit Size: #15 Drill Bit Dimension Type: Wire
Item: HSS Jobber Drill,Split Point,N15 Coolant Through: No
Drill Bit Point Angle: 135 Degrees Material: High Speed Steel
Cutting Direction: Right Hand Point Type: Self Centering Split Point
Drill Bit Material: High Speed Steel Drill Bit Finish: Steam and Bronze Oxide
Drill Bit Grouping: Drill Bit Shank Dia.: 0.1800"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Precision Light is a drill of the Precision Twist drill brand family. This drill is for multiple materials with better results and outperforms ordinary Jobber drills by penetrating faster and lasting longer. The self centering 135 degree split point geometry requires less effort when hand drilling. Drills on curved surfaces, is ideal for most ferrous applications and excellent for portable drilling. The functional black & gold surface treatment holds cutting lubricants and reduces friction for smoother drilling & longer life. The Precision Light brand is specifically designed for the maintenance, repair and operational (MRO) professional.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precisionlight #332HDN15