Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#32 HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0093891
  • Mfr #: 332HDN32

$1.33 /ea

Order in multiples of 12

  • Material: High Speed Steel
  • Point Type: Self Centering Split Point
  • Shank Dia.: 0.1160"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precisionlight #332HDN32 Specifications

  • Zoro #: G0093891
  • Mfr #: 332HDN32
Material: High Speed Steel Point Type: Self Centering Split Point
Shank Dia.: 0.1160" Cutting Direction: Right Hand
Drill Bit Dimension Type: Wire Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit Item: HSS Jobber Drill,Split Point,N32
Coolant Through: No Drill Bit Finish: Steam and Bronze Oxide
Drill Bit Point Angle: 135 Degrees Drill Bit Size: #32
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Precision Light is a drill of the Precision Twist drill brand family. This drill is for multiple materials with better results and outperforms ordinary Jobber drills by penetrating faster and lasting longer. The self centering 135 degree split point geometry requires less effort when hand drilling. Drills on curved surfaces, is ideal for most ferrous applications and excellent for portable drilling. The functional black & gold surface treatment holds cutting lubricants and reduces friction for smoother drilling & longer life. The Precision Light brand is specifically designed for the maintenance, repair and operational (MRO) professional.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precisionlight #332HDN32