October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Jobber Drill Set, Black, 15 pcs., 118 Deg.

  • Zoro #: G0092631
  • Mfr #: 301JDSET15

$46.29

Details
  • Cutting Direction: Right Hand
  • Drill Bit Size: 1/16"; 3/32"; 1/8"; 5/32"; 3/16"; 7/32"; 1/4"; 9/32"; 5/16"; 11/32"; 3/8"; 13/32"; 7/16"; 15/32"; 1/2"
  • Shank Dia.: 1/16"; 3/32"; 1/8"; 5/32"; 3/16"; 7/32"; 1/4"; 9/32"; 5/16"; 11/32"; 3/8"; 13/32"; 7/16"; 15/32"; 1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precisionlight #301JDSET15 Specifications

  • Zoro #: G0092631
  • Mfr #: 301JDSET15
Cutting Direction: Right Hand Drill Bit Size: 1/16"; 3/32"; 1/8"; 5/32"; 3/16"; 7/32"; 1/4"; 9/32"; 5/16"; 11/32"; 3/8"; 13/32"; 7/16"; 15/32"; 1/2"
Shank Dia.: 1/16"; 3/32"; 1/8"; 5/32"; 3/16"; 7/32"; 1/4"; 9/32"; 5/16"; 11/32"; 3/8"; 13/32"; 7/16"; 15/32"; 1/2" Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Black Steam Oxide Drill Bit Grouping: Drill Bit Set
Item: Jobber Drill Set,Black,15 pcs. Drill Bit Point Angle: 118 Degrees
Number of Pieces: 15 Country of Origin (subject to change): United States

Description

118 Degree, GP, Black Jobber 15 pc. Set (1/16 - 1/2 x 32nds)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precisionlight #301JDSET15