October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Jobber Drill Set, Black, 29 pcs., 118 Deg.

  • Zoro #: G0092668
  • Mfr #: 301JDSET29

$82.13

Details
  • Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
  • Drill Bit Grouping: Drill Bit Set
  • Number of Pieces: 29
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precisionlight #301JDSET29 Specifications

  • Zoro #: G0092668
  • Mfr #: 301JDSET29
Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2" Drill Bit Grouping: Drill Bit Set
Number of Pieces: 29 Shank Dia.: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 118 Degrees
Item: Jobber Drill Set,Black,29 pcs. Drill Bit Finish: Black Steam Oxide
Cutting Direction: Right Hand Country of Origin (subject to change): United States

Description

The Precision Light 301JDSET29 29-piece jobber length drill bit assortment contains 29 high-speed steel drill bits with a black oxide finish in inch sizes 1/16" to 1/2" (1/64" increments) with a self-centering 118-degree split point to penetrate material without a pilot hole. High-speed steel (HSS) provides hardness for wear resistance, and a black oxide finish reduces wear while promoting chip and coolant flow. The round shank accommodates most drill chucks. The assortment comes in a round plastic case with labeled compartments for identification and organization.Drill bits are cutting tools used to make holes in a range of materials using machines such as handheld portable drills, machining centers, and lathes. Drill bits come in a variety of lengths and types, the most common of which is the twist drill bit. The round, twisted shaft of the twist drill bit typically has two cutting edges and flutes. The helical twist of the flutes brings chips up and away from the cutting edges and allows for coolant to reach the cutting edges. Jobber length twist drill bits, the most common length of twist drill bit, offer a good compromise of length and reach for the widest range of materials and applications. Mechanic's length twist drill bits (also called maintenance length) are a little shorter than jobber length and less prone to deflection when drilling. Short length twist drill bits (also called stub or screw-machine length) are the shortest and stiffest twist drill bits, helping to reduce the chance of deflection or breakage when drilling. Reduced shank twist drill bits (also called Silver and Deming drill bits) have a shank that is smaller in diameter than its shaft, permitting drilling machines with a 1/4", 1/2", or 3/4" drill chuck to create large holes. Long length twist drill bits (also called taper length) are a little longer than jobber length, allowing for deeper holes and longer reach. Extra-long length twist drill bits (also called extension) are longer than long length twist drill bits for greater reach or for drilling deeper holes.

What's in the Box?

  • (29) high-speed steel 118-degree drill bits in the following sizes: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", and 1/2"
  • Plastic case

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precisionlight #301JDSET29