Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Jobber Drill Set, Black, 29 pcs.

  • Zoro #: G0093130
  • Mfr #: 331HDSET29

$103.68

Details
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Finish: Black Steam Oxide
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precisionlight #331HDSET29 Specifications

  • Zoro #: G0093130
  • Mfr #: 331HDSET29
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 135 Degrees
Drill Bit Finish: Black Steam Oxide Number of Pieces: 29
Drill Bit Grouping: Drill Bit Set Shank Dia.: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"
Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2" Item: Jobber Drill Set,Black,29 pcs.
Cutting Direction: Right Hand Country of Origin (subject to change): United States

Description

135 Degree SP, HD, Black Jobber 29 pc. Set (1/16 - 1/2 x 64ths)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precisionlight #331HDSET29