Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jobber Drill Set, Black/Bronze, 15 pcs.

  • Zoro #: G0094153
  • Mfr #: 332HDSET15

$74.00

  • Cutting Direction: Right Hand
  • Drill Bit Grouping: Drill Bit Set
  • Drill Bit Size: 1/16"; 3/32"; 1/8"; 5/32"; 3/16"; 7/32"; 1/4"; 9/32"; 5/16"; 11/32"; 3/8"; 13/32"; 7/16"; 15/32"; 1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precisionlight #332HDSET15 Specifications

  • Zoro #: G0094153
  • Mfr #: 332HDSET15
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit Set
Drill Bit Size: 1/16"; 3/32"; 1/8"; 5/32"; 3/16"; 7/32"; 1/4"; 9/32"; 5/16"; 11/32"; 3/8"; 13/32"; 7/16"; 15/32"; 1/2" Number of Pieces: 15
Drill Bit Dimension Type: Fractional Inch Item: Jobber Drill Set,Black/Bronze,15 pcs.
Drill Bit Finish: Black Steam Oxide and Bronze Oxide Drill Bit Point Angle: 135 Degrees
Shank Dia.: 1/16"; 3/32"; 1/8"; 5/32"; 3/16"; 7/32"; 1/4"; 9/32"; 5/16"; 11/32"; 3/8"; 13/32"; 7/16"; 15/32"; 1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

135 Degree SP, HD, Black & Bronze Jobber 15 pc. Set (1/16 - 1/2 x 32nds)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precisionlight #332HDSET15