customer-service Help
Prefense

Hand Sanitizer, Unscented, Alcohol Free Foam, PK30

Prefense Hand Sanitizer,  Unscented,  Alcohol Free Foam,  PK30 35001001
Hover or click to zoom Tap to zoom
$259.72
pkg. of 30 ($8.66/ea)
  • Packaging Type: Pump Bottle
  • Formula: Benzalkonium Chloride
  • Standards: FDA
See full product details
This item ships free.

Total: $259.72

Prefense #35001001 Specifications

  • Size: 1.5 oz.
  • Packaging Type: Pump Bottle
  • Formula: Benzalkonium Chloride
  • Fragrance: Unscented
  • Standards: FDA
  • Requires Dispenser: No
  • Country of Origin (subject to change): United States

Description

Hand Sanitizer, Unscented, Alcohol Free Foam, 1.5 oz., PK30

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Prefense #35001001