Preferred Bath Accessories
Primo Double Toilet Paper Holder
Mfr # 1008-PC-FMDH
Zoro # G803139034
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Explore More Products
- PREFERRED BATH ACCESSORIES Anello European Toilet Paper Holder, Polished Chrome Finish, Pack of 10 2008-PC-PK
- PREFERRED BATH ACCESSORIES Primo Traditional Toilet Paper Holde, Polished Chrome Finish, Pack of 10 1008-PC-T-PK
- PREFERRED BATH ACCESSORIES Manor European Toilet Paper Holder, Polished Chrome Finish, Pack of 10 3008-PC-PK
- PRIME-LINE Toilet Paper Roller, Plastic Construction, White, Spring-Loaded, Step 5 Pack MP59253
- KIBI Blaze Bathroom Toilet Paper Holder KBA1602BG
- PARTNERS BRAND Twin Bathroom Tissue Dispenser, Black, 1/Case TTD106
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke 56509
- BOBRICK Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13.5h, Gray BOB 5288
- KINGSTON BRASS Toilet Paper Holder, Brushed Brass BA2718BB
- KOHLER Standard Roller GP1409388
- KOHLER Modern Toilet Paper Holder 24759-BL
- Preferred Bath Accessories Toilet Paper Dispensers & Holders