Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Paint, Coatings & Supplies
/
Paint Brushes, Rollers and Trays
/
Paint Brushes
/
1" Chip Brush 100% White Chinese Bristle, PK 36
Shop All Paint Brushes
Shop Alternate Products
This Product is Discontinued
Premier
1" Chip Brush 100% White Chinese Bristle, PK 36 (Discontinued)
Mfr #
WV-10
Zoro #
G301242441
This Product is Discontinued
Shop for all Paint Brushes
Key Features
Brush Style
Paint Brush Multipack
See all product information
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: 1" Chip Brush 100% White Chinese Bristle, PK 36
$17.28
This item includes a minimum quantity of 36
Product Information
Brand
Premier
MFR #
WV-10
Zoro #
G301242441
UPC #
44359100103
Country of Origin
Indonesia
Category
Paint Brushes
Details
Brush Style
Paint Brush Multipack
Description
Pure China bristle chip brush with bare wood handle.
Restrictions
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
From the Manufacturer
Reviews
Explore More Products
Premier Paint Brushes