Premier
3" Semi-Oval Flat Sash Paint Brush, Polyester Bristle, Wood Handle, 6 PK
Mfr # AG10058
Zoro # G1103781
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Semi-Oval Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Wood
- Handle Material Wood
Explore More Products
- PREMIER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle 17290
- PREMIER CHIP BRUSH 3""W WV30
- PREMIER 2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle 17301
- PREMIER 21/64", 1/2", 1/4", #2, #4 Artist Paint Brush Set, Camel Hair Bristle, Wood Handle, 12 AR10105
- PREMIER #6 Artist Paint Brush, Red Sable Bristle, 12 AR15206
- PREMIER Brush Paint Angle Sash 2-1/2In FHR00142
- PREMIER Riverdale Paint Brush, 2 in W, Flat Sash Brush, 21116 in L Bristle, Chinex Bristle 17261
- PREMIER Brooklyn Paint Brush, 1 in W, Thin Angle Sash Brush, 218 in L Bristle, Polyester Bristle 17279
- PREMIER Premier Brooklyn Paint Brush, 2 in W, Flat Sash Brush, 2-3/4 in L Bristle, Polyester Bristle 17301
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle 5228
- WOOSTER 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle P3972
- Premier Paint Brushes