This item is Discontinued.

Premier Copper Products Premier Copper Products W900-WAX Copper Sink Wax and Cleaner W900-WAX

Premier Copper Products W900-WAX Copper Sink Wax and Cleaner (Discontinued)

  • Mfr # W900-WAX
  • Zoro # G504172118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W900-WAX
Zoro #
G504172118
UPC #
813584010842
Country of Origin
China

Details

Primary Chemical
Bees Wax
Color
Clear

Description

Premier Copper Products Wax and Cleaner.
  • Universal Collection.
  • Premier Copper Products Offers a Multi-Purpose Wax and Cleaner That Will Clean, Protect, Preserve and Restore the Luster to a Variety of Different Surfaces in Your Home.
  • Made From Natural Bee's Wax.
  • No Fingerprints.
  • No Wax Build Up.
  • Makes Copper Sinks and Granite Tops Acid Resistant.
  • Won't Fingerprint Stainless Steel.
  • Prevents Bathroom Mirrors From Fogging.
  • Hard Water Protection.
  • Dimensions: 9.25" x 2.625".
  • Color: Clear.
  • Material: Bee's Wax.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.