Premier
18" Paint Roller Cover, 3/8" Nap, Polyester
Mfr # PR80C18
Zoro # G9013751
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 3/8"
- Cover Material Polyester
- Core Material Polypropylene
Explore More Products
- PREMIER Benjamin Moore Microfiber 9 in. W X 5/16 in. Regular Roller 1 pk U65900-018
- PREMIER 6" Mini Paint Roller Covers, 1/2" Nap Nap, Polyester, 2 PK 65020
- PREMIER Kodawool Polyester 9 in. W X 1/4 in. Paint Roller Cover R9KW2-14
- PREMIER 18" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool 18KW2-38
- PREMIER 4" Paint Roller Cover, 5/16" Nap, Microfiber 4MCR-1
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK 2WP442
- PREMIER 3Pk F&R Pro Roll Cover FHR03156
- PREMIER Z-Pro Knitted Roller Cover 738
- PREMIER 9" Paint Roller Cover, Polyester, 3 PK 1UFN2
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Woven Mohair R209
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Fabric RR925-18
- Premier Paint Rollers and Frames