Mini Paint Roller Cover, 4 In, PK10

PREMIER| Zoro #: G1562626| Mfr #: 84072

$8.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1562626 Mfr #: 84072
Paint Type: Water Based, Oil BasedNap: 1/2"
Core Material: PlasticSurfaces: Semi-Smooth to Semi-Rough
Length: 4"Item: Mini Paint Roller Cover
Country of Origin (subject to change): China

Product Description

Mini Paint Roller Cover, Length 4 In., 1/2 In. Nap, Core Material Plastic, Paint Type Water Based, Oil Based, Semi-Smooth to Semi-Rough Surfaces, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.