Mini Paint Roller Cover, 4 In, PK2

PREMIER| Zoro #: G0819734| Mfr #: 84020

$2.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0819734 Mfr #: 84020
Length: 4"Item: Mini Paint Roller Cover
Paint Type: Water Based, Oil BasedNap: 1/2"
Core Material: PlasticSurfaces: Semi-Smooth to Semi-Rough
Country of Origin (subject to change): China

Product Description

Lightweight with excellent coverage, this Premier mini paint roller cover makes any paint job a breeze. Use this item for water based, oil based paint types. Includes a quantity of 2. The length is 4" long. This mini paint roller cover works great on semi-smooth to semi-rough surfaces.

Product Reviews

Save 15%. Sign up for Z-mail.