Premier
Mini Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers
Mfr # 84012
Zoro # G5384793
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Handle Threaded
- Handle Material Plastic
- Style Cageless
- Shank Material Steel
Explore More Products
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers 9IF500
- PREMIER Paint Roller Frame & Cover, Cage, Plastic Handle, 4" Rollers 712
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers 4IF600
- PREMIER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 3" Rollers 312-IMP
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers 813
- PREMIER Mini Paint Roller Frame, Frame, Plastic Handle, 6-1/2" Rollers 85014
- PREMIER 3 Little John Mini Roller 708
- PREMIER Threaded End 4 in. Metal & Plastic Cage Paint Roller Frame - Case of 24 1803451
- PREMIER Threaded End 9 in. Metal & Plastic Cage Paint Roller Frame - Case of 24 1803469
- PREMIER Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers 412-IMP
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers, 12 PK R34001
- Premier Paint Rollers and Frames