THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Paint Cup, 1 pt., Recycled Plastic

PREMIER| Zoro #: G1010247| Mfr #: BRC

$1.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7-1/2"
Length: 5-1/2"
Capacity: 1 pt.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1010247 Mfr #: BRC
Width: 7-1/2"Length: 5-1/2"
Capacity: 1 pt.Material: Polyethylene Terephthalate Recycled Plastic
Depth: 4-1/2"Item: Paint Cup
Country of Origin (subject to change): United States

Description

Paint Cup, Capacity 1 pt., Polyethylene Terephthalate Recycled Plastic, Depth 4-1/2 In., Length 5-1/2 In., Width 7-1/2 In.

Reviews