Premier
Paint Mixer, Length: 19 3/4 in
Mfr # PM72530
Zoro # G8595291
$5.55
10% off
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/16 in
- Length 19 3/4 in
- Head Dia. 1 3/4 in
- Head Type Spiral
- Max. RPM 900 RPM
Explore More Products
- PREMIER Paint Mixer PM72531
- PREMIER Paint Mixer, 30 in PM72534
- PREMIER Paint Mixer, 17 in PM72532
- PREMIER Paint Mixer, 14 in PM72535
- PREMIER Big Ben Power 752
- PREMIER Paint Mixer, 23 in PM72533
- BN PRODUCTS USA Portable Mixer, 2-13/32 HP, 120V Motor BNMS-6500
- RADIA Paint Shaker, Explosion Proof, 5 gal Pails 05025-X1
- RUST-OLEUM Jiffler Mixer, 3.5 In 6695023
- THE BRUSH MAN 24” Heavy Duty Mixer, 3-3/4” Blade (Paints/Coatings), 6PK MIXER-PAINT
- QEP Mixing Paddle 61205
- Premier Paint Mixers