SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Paint Roller Cover, 18 In, Nap 1/2 In

PREMIER| Zoro #: G0674186| Mfr #: 1843

$10.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Core Material: PolypropyleneItem: Paint Roller CoverCover Material: Woven Fabric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674186 Mfr #: 1843
Core Material: PolypropyleneItem: Paint Roller Cover
Cover Material: Woven FabricLength: 18"
Nap: 1/2"Surfaces: Semi-Rough
Paint Type: Water Based, Oil BasedCountry of Origin (subject to change): United States

Description

Paint Roller Cover, Length 18 In., 1/2 In. Nap, Cover Material Woven Fabric, Core Material Polypropylene, Paint Type Water Based, Oil Based, Semi-Rough Surfaces

Reviews