HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Paint Roller Cover, 18 In, Nap 3/16 In

PREMIER| Zoro #: G1566643| Mfr #: 1841

$8.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: Woven Fabric
Length: 18"
Paint Type: Water Based, Oil Based
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1566643 Mfr #: 1841
Cover Material: Woven FabricLength: 18"
Paint Type: Water Based, Oil BasedItem: Paint Roller Cover
Surfaces: SmoothNap: 3/16"
Core Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Paint Roller Cover, Length 18 In., 3/16 In. Nap, Cover Material Woven Fabric, Core Material Polypropylene, Paint Type Water Based, Oil Based, Smooth Surfaces

Reviews