SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Paint Roller Cover, 18 In, Nap 3/8 In

PREMIER| Zoro #: G2262294| Mfr #: 1842

$10.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: Woven FabricLength: 18"Paint Type: Water Based, Oil Based
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2262294 Mfr #: 1842
Cover Material: Woven FabricLength: 18"
Paint Type: Water Based, Oil BasedItem: Paint Roller Cover
Surfaces: Semi-SmoothNap: 3/8"
Core Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Paint Roller Cover, Length 18 In., 3/8 In. Nap, Cover Material Woven Fabric, Core Material Polypropylene, Paint Type Water Based, Oil Based, Semi-Smooth Surfaces

Reviews