KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paint Roller Cover, 3 In, Nap 3/8 In

PREMIER| Zoro #: G0933423| Mfr #: 3KW2-38

$1.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: Polyester/Knitted Wool
Surfaces: Semi-Smooth
Nap: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0933423 Mfr #: 3KW2-38
Cover Material: Polyester/Knitted WoolSurfaces: Semi-Smooth
Nap: 3/8"Item: Paint Roller Cover
Length: 3"Paint Type: Water Based, Oil Based
Core Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Paint Roller Cover, Length 3 In., 3/8 In. Nap, Cover Material Polyester/Knitted Wool, Core Material Polypropylene, Paint Type Water Based, Oil Based, Semi-Smooth Surfaces

Reviews