SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Paint Roller Cover, 4 In, Nap 3/8 In

PREMIER| Zoro #: G2152936| Mfr #: 442

$2.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: Woven FabricLength: 4"Paint Type: Water Based, Oil Based
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2152936 Mfr #: 442
Cover Material: Woven FabricLength: 4"
Paint Type: Water Based, Oil BasedItem: Paint Roller Cover
Surfaces: Semi-SmoothNap: 3/8"
Core Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Paint Roller Cover, Length 4 In., 3/8 In. Nap, Cover Material Woven Fabric, Core Material Polypropylene, Paint Type Water Based, Oil Based, Semi-Smooth Surfaces

Reviews