Paint Roller Cover, 4 In, Nap 3/8 In

PREMIER| Zoro #: G2349365| Mfr #: 4KW2-38

$1.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: Polyester/Knitted Wool
Surfaces: Semi-Smooth
Nap: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349365 Mfr #: 4KW2-38
Cover Material: Polyester/Knitted WoolSurfaces: Semi-Smooth
Nap: 3/8"Item: Paint Roller Cover
Length: 4"Paint Type: Water Based, Oil Based
Core Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Paint Roller Cover, Length 4 In., 3/8 In. Nap, Cover Material Polyester/Knitted Wool, Core Material Polypropylene, Paint Type Water Based, Oil Based, Semi-Smooth Surfaces

Reviews