KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paint Roller Cover, 9 In, Nap 1/2 In

PREMIER| Zoro #: G2063993| Mfr #: R943

$4.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Paint Roller Cover
Paint Type: Water Based, Oil Based
Cover Material: Woven Fabric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063993 Mfr #: R943
Item: Paint Roller CoverPaint Type: Water Based, Oil Based
Cover Material: Woven FabricLength: 9"
Core Material: PolypropyleneSurfaces: Semi-Rough
Nap: 1/2"Country of Origin (subject to change): United States

Description

Paint Roller Cover, Length 9 In., 1/2 In. Nap, Cover Material Woven Fabric, Core Material Polypropylene, Paint Type Water Based, Oil Based, Semi-Rough Surfaces

Reviews