Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paint Roller Cover, 9 In, Nap 1/2 In

  • Zoro #: G0957196
  • Mfr #: R9KW2-50
$2.59
  • Features: Polypropylene Core Which Withstands water and Solvents
  • Length: 9 in
  • Core Material: Polypropylene
See full product details
Orders over $75 ship free.

Premier #R9KW2-50 Specifications

  • Zoro #: G0957196
  • Mfr #: R9KW2-50
Features: Polypropylene Core Which Withstands water and Solvents Length: 9 in
Core Material: Polypropylene Roller Length: 9"
Nap: 1/2 in Style: Roller
Paint Type: Oil Based, Water Based For Use With: Ideal for Paints, Stains, Urethanes and Cements
Surfaces: Semi-Rough Item: Paint Roller Cover
Cover Material: Polyester/Knitted Wool Handle:
Number of Pieces: Overall Length:
Plating: Shank Wire Size:
Shank Material: Includes:
Handle Material: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Roller Cover, Length 9 in, 1/2 in Nap, Cover Material Polyester/Knitted Wool, Core Material Polypropylene, Paint Type Oil Based, Water Based, Semi-Rough Surfaces

Reviews of Premier #R9KW2-50