BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Paint Roller Cover, 9 In, Nap 3/4 In

PREMIER| Zoro #: G2107691| Mfr #: 9LSP-2

$10.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint Type: Water Based, Oil BasedLength: 9"Item: Paint Roller Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2107691 Mfr #: 9LSP-2
Paint Type: Water Based, Oil BasedLength: 9"
Item: Paint Roller CoverNap: 3/4"
Core Material: PhenolicSurfaces: Semi-Rough
Cover Material: Merino LambskinCountry of Origin (subject to change): United States

Description

Paint Roller Cover, Length 9 In., 3/4 In. Nap, Cover Material Merino Lambskin, Core Material Phenolic, Paint Type Water Based, Oil Based, Semi-Rough Surfaces

Reviews