Paint Roller Cover, 9 In, Nap 3/8 In

PREMIER| Zoro #: G2194166| Mfr #: 9LSP-38

$11.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: Merino Lambskin
Length: 9"
Paint Type: Water Based, Oil Based
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194166 Mfr #: 9LSP-38
Cover Material: Merino LambskinLength: 9"
Paint Type: Water Based, Oil BasedItem: Paint Roller Cover
Surfaces: Semi-SmoothNap: 3/8"
Core Material: PhenolicCountry of Origin (subject to change): United States

Description

Paint Roller Cover, Length 9 In., 3/8 In. Nap, Cover Material Merino Lambskin, Core Material Phenolic, Paint Type Water Based, Oil Based, Semi-Smooth Surfaces

Reviews