KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paint Roller Frame, 4 In L

PREMIER| Zoro #: G0733774| Mfr #: 412-IMP

$1.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint Type: All Paints
Item: Paint Roller Frame
Overall Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733774 Mfr #: 412-IMP
Paint Type: All PaintsItem: Paint Roller Frame
Overall Length: 12"Plating: Chrome
Handle: Universal ThreadedShank Wire Size: 1/4"
Shank Material: steelHandle Material: plastic
Style: CageRoller Length: 4"
Country of Origin (subject to change): China

Description

Paint Roller Frame, Roller Length 4 In., Cage Style, Overall Length 12 In., Universal Threaded Handle, Handle Material Plastic, Shank Wire Size 1/4 In., Shank Material Steel, Chrome Plating, Paint Type All Paints

Reviews