Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paint Roller Frame, 9 in., Cage

  • Zoro #: G5361045
  • Mfr #: 912-IMP
$1.35
  • Shank Material: Metal
  • Roller Length: 9 in
  • Paint Type: All
See full product details
Orders over $75 ship free.

Premier #912-IMP Specifications

  • Zoro #: G5361045
  • Mfr #: 912-IMP
Shank Material: Metal Roller Length: 9 in
Paint Type: All Style: 5 Wire Cage
Shank Wire Size: 1/4 in Plating: Chrome
Features: 5 Wire Cage, Acme Threaded Handle For Pole Attachment Overall Length: 12 1/2 in
Item: Paint Roller Frame Handle Material: Plastic
Handle: Universal Threaded Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Paint Roller Frame, Roller Length 9 in, Cage Style, Overall Length 12 1/2 in, Universal Threaded Handle, Handle Material Plastic, Shank Wire Size 1/4 in, Shank Material Steel, Chrome Plating, Paint Type All, 5 Wire Cage, Acme Threaded Handle For Pole Attachment

Reviews of Premier #912-IMP