KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paint Tray, 1 qt., Recycled Plastic

PREMIER| Zoro #: G0375103| Mfr #: GPT

$1.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 11-1/2"
Item: Paint Tray
Depth: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375103 Mfr #: GPT
Width: 11-1/2"Item: Paint Tray
Depth: 2-1/2"Capacity: 1 qt.
Length: 15-1/2"Material: Polyethylene Terephthalate Recycled Plastic
Country of Origin (subject to change): United States

Description

Paint Tray, Capacity 1 qt., Polyethylene Terephthalate Recycled Plastic, Depth 2-1/2 In., Length 15-1/2 In., Width 11-1/2 In.

Reviews