Premiere Pads
Floor Pads, 20", White, PK5
Mfr # PAD 4020 WHI
Zoro # G5729851
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning/Polishing
- Material Polyester Fiber
- Pad/Brush Size 20 in
- For Use With Rotary Floor Machines (175-600 RPM)
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premiere Pads
- MFR # PAD 4020 WHI
- Zoro # G5729851
- UPC # 749507985617
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad/Brush Size | 20 in |
Diameter | 20" |
Details
Floor Application | Cleaning/Polishing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Shape | Round |
Color | White |
Used On | Finished Floors |
Application | Cleaning/Polishing |
Face Weight | 3.35 lbs |
Features | A Natural Pad for Scratch and Scuff Mark Removal on Hard Finishes, Designed for Low Frequency Burnishing Programs, Removes Scratch and Scuff Marks, Producing a Brilliant Gloss |
Standards | LEED Applicable |
Product Type | Buffing Pad |
Speed - Maximum | 3,000 RPM |
Speed - Minimum | 1,500 RPM |
Description
Burnishing Pad, Color Tan, Diameter 20 in, Material Natural/Synthetic Blend, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 3,000 RPM, Application Burnishing, Features A Natural Pad for Scratch and Scuff Mark Removal on Hard Finishes, Designed for Low Frequency Burnishing Programs, Removes Scratch and Scuff Marks, Producing a Brilliant Gloss, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC CLEAR 16 gal Trash Bags, 24 in x 33 in, Medium-Duty, 0.6 mil, Clear, 500 PK (WBI243115C)
- O-CEDAR 138000 Flip Mop, Micro-Fiber Head, Metal Handle (170381)
- LPD TRADE LPD Trade ESD, Anti-Static Dust Pan, 12-1/5in, Black - (C80301)
- KRAFT TOOL Crows Foot Texture Single Brush (DW118)
- PREMIERE PADS Floor Pads, Polish, 19", White, PK5 (PAD 4019 WHI)
- PREMIERE PADS Polishing Floor Pads, 17", White, PK5 (PAD 4017 WHI)
- PREMIERE PADS Polishing Floor Pads, 13", White, PK5 (PAD 4013 WHI)
- PREMIERE PADS FloorPads, UltraHighSpeed, 20", Natural, PK5 (PAD 4020 NAT)
- PREMIERE PADS Floor Pads, 20", Green, PK5 (PAD 4020 GRE)
- PREMIERE PADS Premiere Pads 21" Stripping Pad, Black, 5 Per Case (BWK4021BLA)
- 3M Scrubbing Pad, 19 In, Blue, PK5 (5300)
- Premiere Pads Floor Machine Pads