Premium Levella
0.7 cu ft Stainless Steel Microwave
Mfr # PM70710
Zoro # G901947814
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Weight 24.86
- Application Residential
- Height 10.3
- Width 17.8
Explore More Products
- PREMIUM LEVELLA 0.7 cu ft Microwave Oven in White PM7077
- PREMIUM LEVELLA 1.0 cu ft Stainless Steel Microwave PM10010
- COMMERCIAL CHEF 1.6 Cu.Ft.Countertop Microwave Oven, 1000 Watts, Small Compact Size, 10 Power Levels, Black CHM16100B6C
- COMMERCIAL CHEF Countertop Microwave Oven 900 Watt, 0.9 Cubic Feet, Stainless Steel Front, Black Cabinet CHM009
- COMMERCIAL CHEF 0.9 cu ft. Countertop Microwave Oven, Black CHM9MB
- AVANTI 0.9 cu. ft. Microwave Oven, Digital, Black MT09V1B
- SHARP Black Consumer Microwave 1.4 cu. ft. SMC1452CH
- DANBY Dbmw0720Bbb Microwave, 0.7 Cu-Ft Capacity, 700 W, 2 Cooking Stages, Black DMWO7A4BDB
- COMMERCIAL CHEF 1.4 Cu.Ft.Countertop Microwave Oven, 1100 Watts, Small Compact Size, 10 Power Levels, Black CHM14110B6C
- PANASONIC Countertop/Built-In Microwave Oven, 1250W NN-SN736W
- PANASONIC NE-1054 - Microwave Oven, 0.8 Cu. Ft., 1000 Watt, Keypad, Commercial NE-1054F
- Premium Levella Microwaves