Premium
Portable Generator, 6,000 W Rated, 7,500 W Surge, Electric/Recoil Start, 120/240V AC/12V DC, 8.3 A
Mfr # PPG7505EPA
Zoro # G304142779
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,305.99
Key Features
- Generator Rated Watts 6,000 W
- Surge Watts 7,500 W
- Generator Voltage 120/240V AC/12V DC
- Generator Starter Type Electric/Recoil
- Generator Amps 8.3 A
Explore More Products
- CHAMPION POWER EQUIPMENT Inverter Generator 201184
- GENERAC Portable Generator, Gasoline, Liquid Propane, 8,000 W Rated, 10,000 W Surge, Electric/Recoil Start 7162
- DAYTON Portable Generator, Gasoline, 2,450 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 20.4 A GEN-3000-1GH0
- DAYTON Portable Generator, Gasoline, 6,500 W Rated, 12,000 W Surge, Electric/Recoil Start, 120/240V AC GEN-7500-0GHE
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC 7681
- SIMPSON Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 20 A/30 A SPG3645
- SPORTSMAN Portable Generator, Gasoline, 1,400 W Rated, 2,000 W Surge, Recoil Start, 120V/12V DC, 15 A GEN2000
- PULSAR Portable Generator, Gasoline, Liquid Propane, 6,250 W/6,000 W Rated, 7,750 W/7,500 W Surge, 52 A PG7750BCO
- BUFFALO Portable Inverter Generator, Gasoline, 2,800 W Rated, 3,500 W Surge, Recoil Start, 120V AC/12V DC GEN3500I
- BN PRODUCTS USA Portable Inverter Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, Electric Start, 120V AC BNG2800iE
- POWERMATE Portable Generator, Gasoline, 6,000 W Rated, 7,500 W Surge, Recoil Start, 120/240V AC, 50 A/25 A P0081600
- Premium Portable & Inverter Generators