customer-service Help
Prestige

Prestige MD-COM Compact Microdesk Document Holder

Prestige Prestige MD-COM Compact Microdesk Document Holder MD-COM
Hover or click to zoom Tap to zoom
$138.82
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $138.82

Prestige #MD-COM Specifications

  • Country of Origin (subject to change): China

Description

The Compact Microdesk is an adjustable sloped writing platform for laptop computers. docking stations and mini-keyboards. Great for confined work areas. Enables easy access to the keyboard while working with papers and books. Can be used on the desktop and with keyboard trays and prevents reaching and twisting as your papers are placed directly in front of you. Suitable for both left and right handed users.The Compact Microdesk is also used as a writing surface for nursing trolleys and medication carts at the patient's bedside. Reclaims valuable work space. Sloped writing surface prevents stooping when writing from a standing position.Sloped writing surface promotes a safe working posture and prevents slumping.Adjustable height and slope for personalized comfort.Sized to fit both standard and ergonomic keyboards.Transparent acrylic allows you to see the keyboard easily through the clear surface.Strong construction allows you to rest your forearms on the surface safely while maximizing your desk space.Removable bottom lip accommodates large documents and media (e.g.. blueprints. x-rays).Line guide facilitates reading of detailed data.Height and slope adjustment to fit both standard and ergonomic keyboards.Easily lifted and stored when not in use.Maximizes desk space.Maintains relaxed upper body posture whilst writing. reading and typing.Easy height and slope adjustment for individual sizing.Choice of two heights of paper lip at front.Allows easy access to keyboard and paperwork at all times.Narrower in width for use with laptops and restricted work areas.Dimensions: 17"W x 12"D.

Restrictions and Compliance

Reviews of Prestige #MD-COM