Prestige

Prestige PRPJDP Popular Aluminum Junior Deep Pressure Pan

Prestige Prestige PRPJDP Popular Aluminum Junior Deep Pressure Pan PRPJDP
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$66.22

Subtotal: $66.22

Prestige #PRPJDP Specifications

  • Country of Origin (subject to change): China

Description

Prestige pressure cookers are one the fastest and easier ways to cook any hot food. These prestige deluxe stainless steel pressure cookers come in a fully assembled fashion and are ideal for both home use and cooking in bulk quantities. This cooker will also come with a very detailed instructional booklet. safety valve. and manufacturer's warranty. This cooker is easy to clean and has a heavy bottom which means nothing will stick to it.Prestige stainless steel cookers use the best quality stainless steel with stronger lugs and thick base to give your cooker a safe and long life.Comes with a first time 2-in-1 safety device called pi pressure indicator ; The device will rise while there is pressure inside the cooker and will come down when there is no pressure thus indicating.Designed to give you more body capacity as compared to normal outer lid pressure cooker.Enables "separator cooking" . a more hygienic form of cooking to retain the nutritional value and taste of food while enabling you to cook 3 dishes at a time.ISI certified - conforms to international quality standards.Material: Aluminium.Color: Aluminuim Polish.Dimensions: 15" L x 10" H x 6" W.

Restrictions and Compliance

Reviews of Prestige #PRPJDP

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.