CntrWt Base Stacker, Load Cap. 1100 lb.
- Zoro #: G2837287
- Mfr #: PPS1100-CB62
$8,699.99
- Load Capacity: 1,100 lb
- Lift Base Style: Counterbalanced
- Overall Height: 86 in
Presto #PPS1100-CB62 Specifications
| |
Load Capacity: 1,100 lb | Lift Base Style: Counterbalanced |
Overall Height: 86 in | Overall Width: 35 in |
Fork Length: 30 in | Lifting Height Max.: 62 in |
Front Caster Dia.: 6 in | Item: Powered Counterbalanced Stacker |
Powered By: Battery | Lift Control: Push Button |
Voltage: 24 | Caster Wheel Type: Polyurethane |
Overall Length: 92 in | Rear Wheel Dia.: 10 in |
Lifting Height Min.: 1 3/8 in | Includes: Battery and Charger |
Fork Width: 3 in | Front Wheel Dia.: 6-1/4" |
Lift Speed Unloaded: 3.2 sec | Lift Mobility: Electric Lift, Electric Push |
Rear Caster Dia.: 10 in | Frame Material: Steel |
Lift Mechanism: Hydraulic | Load Center: 15 in |
Lift Voltage: 24V DC | Invertible Forks: No |
Caster Brake Type: No Caster Brake | Assembled: Yes |
Frame Type: Rounded Back | Fork Type: Adjustable |
Axle Dia.: 1/2 in | For Pallet Type: Open/Closed |
Battery Type: Sealed Lead Acid | Minimum Lifting Height: 1 3/8 in |
Fork Thickness: 1 in | Width Across Forks: 12 in to 27 in |
Operation: Powered | Base Outside Width: 35 in |
Drive Wheel Width: 3 in | Axle-Mounted Wheel Width: 3 1/4 in |
Non-Marking Axle-Mounted Wheels: No | Lifting Height Range: 1 3/8 in to 5 ft 2 in |
Axle-Mounted Wheel Dia.: 6 in | Fluid Type: AW32 |
Features: Belly-Bump Auto-Reverse Switch | Number of Batteries: 2 |
For Surface Type: Concrete | Drive Wheel/Tread Material: Polyurethane |
Color: Orange | Weight: 2,025 lb |
Power Connection Type: Plug In | Axle-Mounted Wheel/Tread Material: Polyurethane |
Charger Voltage: 115 V AC | Non-Marking Casters/Wheels: No |
Base Style: Counterbalanced | Frame Finish: Powder Coated |
Overall Height with Forks Raised: 86 in | Base Material: Steel |
Overall LxWxH: 92 in x 35 in x 86 in | Drive Wheel Diameter: 10 in |
Method of Construction: Welded | Handle Material: Plastic |
Axle-Mounted Wheel Type: Tread on Core | Axle-Mounted Wheel Bearings: Roller |
Maximum Lifting Height: 5 ft 2 in | Width Between Forks: 0 in to 15 in |
Battery Amp Hours: 75 Ah | Charge Time: 8 hr |
Charger Type: On-Board | Overall Height with Forks Lowered: 86 in |
Battery Voltage: DC | Base Type: Counterbalanced |
Country of Origin (subject to change): Taiwan, Province of China |
Description
Powered, Base Type Counterbalanced, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 1,100 lb, Fork Length 30 in, Fork Width 3 in, Width Between Forks 0 in to 15 in, Width Across Forks 12 in to 27 in, Minimum Lifting Height 1 3/8 in, Maximum Lifting Height 5 ft 2 in, Lifting Height Range 1 3/8 in to 5 ft 2 in, Overall Length 92 in, Overall Width 35 in, Overall Height with Forks Lowered 86 in, Overall Height with Forks Raised 86 in, Base Outside Width 35 in
Restrictions and Compliance
Hazardous material |