KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DC Motor, 7 In. L, CWSE, Wound Field

PRESTOLITE MOTORS| Zoro #: G2148334| Mfr #: MUE-6306

$130.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Field Volts DC: 12
Nameplate RPM: 2800
Rotation: CWSE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2148334 Mfr #: MUE-6306
Field Volts DC: 12Nameplate RPM: 2800
Rotation: CWSEApplication: Hydraulic Snow Plow Lifts
Armature Volts DC: 12Shaft Length: 11/16"
Motor Type: Wound FieldAmbient Temperature: 40 Degrees C
Full Load Amps: 200Motor Bearings: Ball
Motor Enclosure Design: Totally Enclosed Fan-CooledOverall Length: 7"
Mounting: SpecialIns. Class: F
Shaft Dia.: 5/8"Item: DC Wound Field Motor
Frame: Non-StandardHP: 1-3/5
Country of Origin (subject to change): Mexico

Description

DC Wound Field Motor, Wound Field, Totally Enclosed Fan-Cooled, 1-3/5 HP, 2800 Nameplate RPM, 12 Armature Volts DC, 12, Full Load Amps 200, Non-Standard Frame, Ambient Temperature 40 Degrees C, Ins. Class F, Rotation CWSE, Special Mounting, Ball Motor Bearings, 7 In., 5/8 In., 11/16 In., Hydraulic Snow Plow Lifts

Reviews